Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PFA Flasks with Screw Caps Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain” within Class A tolerances.

 View more versions of this product

Catalog No. 02-617-153


  Check Availability
Add to cart

Description

Description

Calibrated “To Contain” within Class A tolerances.

Suitable for trace element analysis, isotope separations, sample digestions, and the handling of sensitive biological solutions

  • Made from PFA copolymer
  • Translucent
  • Deliver outstanding chemical and solvent resistance over a temperature range of -260° to +270°C
  • Extremely low absorption and permeability levels associated with PFA
  • Graduation lines are highly legible, accurate, and permanent
  • Autoclavable at 250°F/121°C for 20 minutes
  • Can be sterilized using ethylene oxide gas, dry heat (160°C), beta or gamma irradiation (25kGy), or chemical disinfectant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Yes
1.69 oz.
GL18
Individually calibrated ring-marking
Perfluoxy Copolymer
15cm
-200 to 260°C
Calibrated To Contain
Perfluoxy Copolymer
Highly Translucent
50mL
5.9 in.
-328 to 500°F
0.06mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit