Fisherbrand™ Pigskin Driver's Gloves Get IT Item

Return to original pliability even after being soaked in water

 View more versions of this product

Catalog No. 19-043042

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.4 x 5.2 in. (26.5 x 13.25cm)
    Glove Cuff Style Slip-on
    Hem Color Blue
    For Use With (Application) use where all Leather gloves are desired, extended wear is expected and superior worker satisfaction is demanded
    Length (Metric) 26.5cm
    Material Pig Skin Leather
    Powdered Yes
    Size X-Large
    Sterile Yes
    Thickness 0.9mm
    Color Natural
    Length (English) 10.4 in.
    Width (English) 5.2 in.
    Width (Metric) 13.25cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit