Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plastic Microhematocrit Tubes

Clarity and performance of glass—shatterproof safety of plastic

Specifications

Certifications/Compliance NIOSH, OSHA, FDA
Material Plastic
For Use With (Application) For Blood collection
Tube Size 75mm
Volume (English) 0.001 oz.
View More Specs

Products 1
Catalog Number Product Type Price Quantity & Availability  
Catalog Number Product Type Price Quantity & Availability  
22-315-791
View Documents
Microhematocrit Untreated Capillary Tube This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • No need to perform correlation studies
  • Available untreated and heparinized
  • Eliminates the risk of transmission of bloodborne pathogens associated with broken glass tubes
  • Better than film-coated glass because the tubes cannot shatter and escape protective wrap
  • Unique bore allows user to draw samples quickly
  • Plastic material does not interfere with cell packing
  • Available treated with sodium heparin for use in “finger sticks” and untreated for use with anticoagulated blood

Order Info

Available in 75mm size for most traditional hematocrit centrifuges

Compliance

Meet NIOSH, OSHA, and FDA Joint Advisory Recommendations

Specifications

Specifications

NIOSH, OSHA, FDA
For Blood collection
0.001 oz.
Plastic
75mm
40μL
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit