Fisherbrand™ Polyethylene Quick-Disconnects

For easy joining of plastic or rubber tubing

 View more versions of this product

Catalog No. 15-315-27E

  Check Availability
Add to Cart

    Specifications

    Color Transparent
    Product Type Quick-disconnect Connector
    Length (English) 3 in.
    Fits Tubing 11 to 14mm
    Length (Metric) 76.2mm
    Width (English) 0.9 in.
    Width (Metric) 22.8mm
    Dimensions (L x W) 3 x 0.9 in. (76.2 x 22.8mm)
    Material Polyethylene
    Diameter (English) Inside 0.437 to 0.562 in.
    Diameter (Metric) Inner 0.437 to 0.562 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit