Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Polypropylene Desiccator Plates
Polyopropylene desiccator plates in a choice of 2 sizes.
$12.01
Specifications
Material | Polypropylene |
---|---|
Product Type | Desiccator Plate |
For Use With (Application) | Unbreakable, economical desiccator plates |
Holds | 24 |
Catalog Number | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
S33522B
![]() |
7.48 in. | 19cm |
Each for $12.01
|
|
Description
Polyopropylene desiccator plates in a choice of 3 sizes.
- Unbreakable, economical desiccator plates
- Without feet
- Flanged outside rim prevents sliding
- 0.2 in. (6mm) thick, with 0.8 in. (22mm) center hole
Specifications
Polypropylene | |
Desiccator Plate | |
Unbreakable, economical desiccator plates | |
24 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title