Fisherbrand™ Polypropylene Microtube Storage Racks

Instantly organize microcentrifuge test tubes in any lab

 View more versions of this product

Catalog No. 05-541-4

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 10.5 x 9 x 5 in. (26.7 x 22.9 x 12.7cm)
    Length (English) 10.5 in.
    Material Polypropylene
    Autoclavable Yes,Yes
    Quantity 5/pack
    Height (Metric) 12.7cm
    Tube Size 2mL
    Holds 2mL Tubes
    Positions 80.0,80.0
    Width (English) 9 in.
    Width (Metric) 22.9cm
    Color Orange,Orange
    Height (English) 5 in.
    Length (Metric) 26.7cm
    Product Type Microtube Storage Racks

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit