Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Tubing 4-Way Connectors

Very durable, autoclavable, and highly resistant to many chemicals

 View more versions of this product

Catalog No. 15-315-32C


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

8mm
Yes
4-way
0.3 in.
Tubing Connector
41.6mm
1.64 in.
1.64 x 1.64 x 0.3 in. (41.6 x 41.6 x 7.62mm)
Polypropylene
0.313 in.
Transparent
7.62mm
1.64 in.
20psi
41.6mm
0.313 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit