Fisherbrand™ Polypropylene Tubing 4-Way Connectors

Very durable, autoclavable, and highly resistant to many chemicals

 View more versions of this product

Catalog No. 15-315-32E

  Check Availability
Add to Cart

    Specifications

    Height (English) 2.45 in.
    Height (Metric) 62mm
    Length (English) 2.45 in.
    Length (Metric) 62mm
    Color Transparent
    Product Type Tubing Connector
    Fits Tubing 12mm
    Max. Pressure 20psi
    Width (English) 0.46 in.
    Width (Metric) 11.6mm
    Dimensions (L x W x H) 2.45 x 0.46 x 2.45 in. (62 x 11.6 x 62mm)
    Material Polypropylene
    Diameter (English) Inside 0.438 in.
    Autoclavable Yes
    Diameter (Metric) Inner 0.438 in.
    Shape 4-way

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit