Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Polystyrene Jars with White Polypropylene PE Foam Cap
Click to view available options
Capacity (Metric):
60 mL
Quantity:
48/Cs.
Description
Rigid Clear Polystyrene Jars offer glass-like clarity with a smooth surface that is slip-resistant. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents.
- Features wide neck and straight sides to facilitate easy recovery of contents
- Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
Specifications
Closure Size | 53-400 mm |
Closure Type | Screw Cap |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Product Type | Jar |
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction