Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
For hand comfort in grinding
- Unglazed on grinding surface
- Autoclavable
- Oversized
Specifications
Yes | |
Porcelain | |
Unglazed on grinding surface | |
26.2cm |
Pestle | |
1900mL Mortar | |
For hand comfort in grinding | |
10.3 in. |
Promotions
-
Save Over 90% on Equipment and Instruments
Take advantage of amazing deals while they last.: 12-31-2019
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title