Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder-Free Exam Vinyl Gloves

All gloves are 100% air tested.

$22.50

Specifications

Certifications ISO9002
Color White
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Vinyl
View More Specs

Products 3
Catalog Number Size Price Quantity & Availability  
Catalog Number Size Price Quantity & Availability  
S04800 View Documents Small Pack of 100 for $22.50
Case of 10 PK for $225.00
Add to cart
S04800A View Documents Medium Pack of 100 for $22.50
Case of 10 PK for $225.00
Add to cart
S04800B View Documents Large Pack of 100 for $22.50
Case of 10 PK for $225.00
Add to cart
Description

Description

Flexible, durable and comfortable.

  • Soft modulus vinyl promotes greater comfort to user and patient
  • Beaded cuff provides more protection
  • Provide low particulate and extractable levels tested in accordance with the Institute of Environmental Science
  • Ambidextrous, nonsterile, single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • Color: white

Certifications

ISO 9002 certified.: 510K approved for medical use

Compliance

Manufactured to 1.5 AQL with stringent quality controls for safe protection. Conform with Good Manufacturing Practice (GMP). 510K approved for medical use. Meet ASTM™ D3578 standards.

Specifications

Specifications

ISO9002
9.5 in.
Vinyl
Yes
Ambidextrous
5 mil
White
24.1cm
Non-sterile
Beaded/Rolled
Powder-free
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit