Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder-Free Latex Gloves with Aloe Get IT Item

Help prevent chapped and cracked hands caused by moisture loss. Fisherbrand™ Powder-Free Latex Gloves with Aloe are coated with a soothing, skin-protecting aloe vera gel.

 View more versions of this product

Catalog No. 19-050-548A



  Check Availability
Add to cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Specifications

Description

Gloves are coated inside with a soothing, skin-protecting aloe vera gel. Contain ≤50µg/g of total water-extracted protein, reducing the risk of latex allergies.

  • Fully textured
  • Ambidextrous
  • Nonsterile
  • Length: 9.5 in. (24cm)
  • Thickness: 5-6mil
  • Natural color

Certifications

510K approved for medical use

Compliance

Medically cleared 510K. Meet ASTM™ Standard D 3578 for critical defects.

Description & Specifications

Specifications

Textured
Beaded/Rolled
Latex
5 to 6mil
Powder-free
Non-sterile
24.1cm
Yes
Ambidextrous
Small
ASTM D 3578
Natural
9.5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit