Fisherbrand™ Powder-Free Latex Gloves with Aloe Get IT Item

Help prevent chapped and cracked hands caused by moisture loss. Fisherbrand™ Powder-Free Latex Gloves with Aloe are coated with a soothing, skin-protecting aloe vera gel.

 View more versions of this product

Catalog No. 19-050-548D

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications ASTM D 3578
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.5 in.
    Length (Metric) 24.1cm
    Powdered No
    Size X-Large
    Sterile No
    Thickness 5 to 6mil
    Coating Material Textured
    Color Natural
    Disposable Yes
    Material Latex

    Gloves are coated inside with a soothing, skin-protecting aloe vera gel. Contain ≤50µg/g of total water-extracted protein, reducing the risk of latex allergies.

    • Fully textured
    • Ambidextrous
    • Nonsterile
    • Length: 9.5 in. (24cm)
    • Thickness: 5-6mil
    • Natural color

    Certifications

    510K approved for medical use

    Compliance

    Medically cleared 510K. Meet ASTM™ Standard D 3578 for critical defects.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit