Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe Get IT Item

Help moisturize and soothe dry, chapped hands. Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe are the perfect choice for situations that require gloves for an extended period of time. Textured surface for a superior grip.

 View more versions of this product

Catalog No. 19-050-550C

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 6319
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Latex Free Yes
    Length (Metric) 24.13cm
    Material Nitrile
    Powdered No
    Size Large
    Thickness 5.6mil
    Color Mint green
    Length (English) 9.5 in.
    Sterile No
    Coating Material Textured

    Offer superior puncture and chemical resistance.

    • Unique, 100% latex-free, odor-free synthetic formulation reduces hand fatigue
    • Textured surface for superior grip
    • Nonsterile, ambidextrous
    • Length: 9.5 in. (24.1cm)
    • Thickness: 5.6mil
    • Green

    Certifications

    Meet ASTM™ D3578 standards; 510K approved for medical use

    Compliance

    Medically cleared 510K. Tested for use with chemotherapy drugs (ASTM F739).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit