Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe Get IT Item

Help moisturize and soothe dry, chapped hands. Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe are the perfect choice for situations that require gloves for an extended period of time. Textured surface for a superior grip.

 View more versions of this product

Catalog No. 19-050-550D



  Check Availability
Add to cart

Specifications

Description

Offer superior puncture and chemical resistance.

  • Unique, 100% latex-free, odor-free synthetic formulation reduces hand fatigue
  • Textured surface for superior grip
  • Nonsterile, ambidextrous
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5.6mil
  • Green

Certifications

Meet ASTM™ D3578 standards; 510K approved for medical use

Compliance

Medically cleared 510K. Tested for use with chemotherapy drugs (ASTM F739).

Description & Specifications

Specifications

Textured
Ambidextrous
Nitrile
5.6mil
Powder-free
Non-sterile
24.13cm
Beaded/Rolled
Yes
X-Large
ASTM D 6319
Mint Green
9.5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit