Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder-Free Latex Exam Gloves

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder-Free Latex Exam Gloves provide a watertight barrier for protection from infectious materials.

 View more versions of this product

Catalog No. 11-394-4A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

This product contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Watertight barrier provides protection from infectious materials. These surgical quality gloves are textured, for a better grip.

Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

  • Made of surgical-quality natural rubber latex
  • Puncture- and tear-resistant with textured fingers
  • Beaded cuff promotes easy donning
  • Powdered gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
  • Powder-free gloves are fully textured for excellent gripping power
  • Ambidextrous, nonsterile, single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • White

Certifications

510K approved for medical use

Compliance

Meets ASTM™ D3578 standards; FDA 510(k) approved for medical use.

Specifications

Specifications

Smooth
Ambidextrous
Small
Powdered
Non-sterile
24.1 cm
Beaded/Rolled
Latex
5 mil
White
9.5 in.
ASTM D 3578
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit