Fisherbrand™ Powdered and Powder-Free Latex Exam Gloves Get IT Item

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powdered and Powder-Free Latex Exam Gloves provide a watertight barrier for protection from infectious materials.

 View more versions of this product

Catalog No. 11-394-5B

  Check Availability
Add to Cart

Alert

This product contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications ASTM D 3578
    Glove Cuff Style Beaded
    Length (English) 9.5 in.
    Hand Ambidextrous
    Length (Metric) 24.1cm
    Material Latex
    Powdered No
    Size Medium
    Sterile Yes
    Thickness 5mil
    Coating Material Textured
    Color White

    Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

    • Made of surgical-quality natural rubber latex
    • Puncture- and tear-resistant with textured fingers
    • Beaded cuff promotes easy donning
    • Powdered gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
    • Powder-free gloves are fully textured for excellent gripping power
    • Ambidextrous, nonsterile, single-use
    • Length: 9.5 in. (24cm)
    • Thickness: 5mil
    • White

    Certifications

    510K approved for medical use

    Compliance

    Meet ASTM™ D 3578 standards.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit