Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Poxygrid™ Centrifuge Racks

With 30mm square holes.

Specifications

Product Type Centrifuge Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes (30 mm)
Material Epoxy Coated Steel
View More Specs

Products 3
Catalog Number Positions Price Quantity & Availability  
Catalog Number Positions Price Quantity & Availability  
14-791-6A
View Documents
8 Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
14-791-6C
View Documents
36 Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
14-791-6B
View Documents
16 Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

With 30mm square holes.

  • Made of epoxy-coated steel wire
  • Hold up to thirty-six 50mL centrifuge tubes
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable

Specifications

Specifications

Centrifuge Tube Rack
Blue
Epoxy Coated Steel
8.9 cm
30 mm
Autoclavable
Tubes (30 mm)
50mL Plastic centrifuge tubes
3.5 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit