Fisherbrand™ Poxygrid™ Centrifuge Racks Available on GSA/VA Contract for Federal Government customers only.

With 30mm square holes

 View more versions of this product

Catalog No. 14-791-6C

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Cavity 30mm
    For Use With (Equipment) 50mL Plastic centrifuge tubes,50mL Plastic centrifuge tubes
    Autoclavable Yes
    Height (English) 3.5 in.
    Type Centrifuge Rack
    Holds 30mm Tubes
    Length (English) 8.25 in.
    Positions 36.0,36.0
    Width (Metric) 21cm
    Length (Metric) 21cm
    Width (English) 8.25 in.
    Material Epoxy Coated Steel Wire
    Height (Metric) 8.9cm
    Dimensions (L x W x H) 8.25 x 8.25 x 3.5 in. (21 x 21 x 8.9cm)
    Product Type Centrifuge Rack
    Tube Size 30mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit