Fisherbrand™ Poxygrid™ Half Racks Available on GSA/VA Contract for Federal Government customers only.

Resist abrasion, rust, and corrosion

 View more versions of this product

Catalog No. 14-792-10

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 4.43 x 4.21 x 2.5 in. (11.3 x 10.7 x 6.4cm)
    Height (English) 2.5 in.
    Height (Metric) 6.4cm
    Length (English) 4.43 in.
    Length (Metric) 11.3cm
    Width (English) 4.21 in.
    Width (Metric) 10.7cm
    Diameter (Metric) Cavity 13mm
    Autoclavable Yes
    Material Epoxy Coated Steel Wire
    Product Type Half Rack
    Type Half Rack
    Holds 10 to 13mm Tubes
    Positions 36.0,36.0
    Color Blue
    Tube Size 10 to 13mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit