Fisherbrand™ Poxygrid™ Test Tube Racks Available on GSA/VA Contract for Federal Government customers only.

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning

 View more versions of this product

Catalog No. 14-793-11

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 9.5 x 3.6 x 2.5 in. (24.2 x 9.2 x 6.4cm)
    Holds 13-16mm Tubes
    Length (Metric) 24.2cm
    Width (English) 3.6 in.
    Width (Metric) 9.2cm
    Positions 48,48.0
    Diameter (Metric) Cavity 16mm
    Autoclavable Yes
    Height (English) 2.5 in.
    Length (English) 9.5 in.
    Product Type Test tube rack
    Color Blue
    Height (Metric) 6.4cm
    Type Test tube rack
    Material Epoxy Coated Steel
    Tube Size 16mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit