Fisherbrand™ Poxygrid™ Test Tube Racks Available on GSA/VA Contract for Federal Government customers only.

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning

 View more versions of this product

Catalog No. 14-793-7

  Check Availability
Add to Cart

    Specifications

    Holds 20-24mm Tubes
    Dimensions (L x W x H) 10.4 x 4.6 x 3.25 in. (26.3 x 11.6 x 8.3cm)
    Length (English) 10.4 in.
    Length (Metric) 26.3cm
    Width (English) 4.6 in.
    Width (Metric) 11.6cm
    Positions 40,40.0
    Autoclavable Yes
    Height (Metric) 8.3cm
    Diameter (Metric) Cavity 22mm
    Material Epoxy Coated Steel
    Product Type Test tube rack
    Color Blue
    Height (English) 3.25 in.
    Type Test tube rack
    Tube Size 22mm

    • Epoxy-coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
    • Three decks and no legs with a slotted grid bottom
    • Square holes hold test tubes securely
    • Reinforced edges
    • Autoclavable: withstand temperatures to 121°C (250°F)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit