Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Poxygrid™ Test Tube Racks
Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.
$91.10
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Blue |
Material | Epoxy Coated Steel |
Type | Test Tube Rack |
Catalog Number | Positions | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Positions | Holds | Price | Quantity & Availability | |||||
14-793-10
|
80 | Tubes (16 to 20 mm) |
Each for $91.10
Case of 12 EA for $956.00 |
|
14-793-14
|
72 | Tubes (10 to 13 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
14-793-12
|
72 | Tubes (13 to 16 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
14-793-15
|
108 | Tubes (10 to 13 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
14-793-4
|
48 | Tubes (25 to 30 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
14-793-8
|
80 | Tubes (22 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
14-793-11
|
48 | Tubes (13 to 16 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
14-793-7
|
40 | Tubes (20 to 25 mm), Tubes (25 mm) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable
- All racks have square holes, three decks, a slotted grid bottom and reinforced edges
Specifications
Autoclavable | |
Blue | |
Epoxy Coated Steel | |
Test Tube Rack |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title