Fisherbrand™ Pre-Cleaned Cylinders

Certified for background contaminants

 View more versions of this product

Catalog No. 05-719-724

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 125mL
    Capacity (English) 4.22 oz.
    Certifications/Compliance Certificate of analysis
    Closure Screw
    Closure Material Polypropylene
    Closure Liner F217
    Closure Size 24-410
    Includes Polypropylene cap with F-217 Foam liner
    Material HDPE
    Shape Cylindrical
    Capacity 4.22 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit