Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned Straight-Sided Jars

Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Closure Size:
70-400
89-400

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Certifications/Compliance Certificate of analysis
Closure Material HDPE
Closure Liner F217
Includes Polypropylene cap with F-217 Foam liner
Material HDPE
Closure Size 89-400
Closure Type Screw