Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pre-Cleaned Wide Mouth Leakproof Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Includes
Polypropylene cap
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Closure Material | Polypropylene |
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Color | Natural |
Includes | Polypropylene cap |
Material | HDPE |
Certifications/Compliance | Certificate of analysis |
Mouth | Wide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction