Fisherbrand™ Premium Insulated Leather Driver's Gloves: Foam Lined

Made from top-grain cowhide

 View more versions of this product

Catalog No. 19-013374

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 9.3 x 4.6 in. (23.5 x 11.75cm)
    Glove Cuff Style Slip-on
    Hem Color Red
    For Use With (Application) cold weather applications including farming, construction, machine operation and refrigeration
    Liner Material Foam
    Powdered Yes
    Size Small
    Thickness 0.7 to 0.9mm
    Length (English) 9.3 in.
    Length (Metric) 23.5cm
    Material Cowhide Leather
    Sterile Yes
    Width (English) 4.6 in.
    Width (Metric) 11.75cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit