Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL - PROMO

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

 View more versions of this product

Catalog No. 05-408-137PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 1.5mL
    Color Assorted
    Diameter (Metric) Outer 10.8mm
    Length (Metric) 40.6mm
    Max. Force 30000xG
    Cap Style Flat
    Includes Needle insertion spot
    Label Type Labeling Area
    Autoclavable Yes
    Material Polypropylene
    Closure Type Snap cap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit