Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL - PROMO

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

 View more versions of this product

Catalog No. 05-408-129PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • High-clarity polypropylene
  • Graduated in 0.1 and 0.25mL markings
  • Withstand forces up to 30,000 x g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes
Specifications

Specifications

Flat
Yes
Natural
40.6mm
30000xG
Labeling Area
Snap cap
1.5mL
10.8mm
Polypropylene
Needle insertion spot
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit