Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pressurized Eyewash with Drench Hose

During an eye-related emergency, time is important. The Bradley Pressurized Eyewash with Drench Hose is a self-contained portable eyewash station that provides an immediate supply of flushing liquid.

$2060.00

Specifications

Certifications/Compliance ANSI Z358.1-2004
Flow Rate 0.4 gpm
Includes 8 ft. Drench hose, inspection tag, sign and instruction
Material Stainless Steel, Chrome Plated Brass, Thermoplastic
Product Type Eyewash System
View More Specs

Includes: Universal identification sign and inspection tag

Products 2
Catalog Number Mfr. No. Capacity Height (English) Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Height (English) Weight (English) Price Quantity & Availability  
19-870-002
View Documents
Fisherbrand™
S19788
1920 oz., 56781.17mL 43.75 in. 103 lb.
Each for $2,060.00
Add to cart
 
19-120-2322
View Documents
N/A 1280 oz., 37854.11mL 39.75 in. 86 lb. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Pressurized unit features built-in carrying handles and attached hose spray. Pressure-relief valve prevents accidental overpressurization at 130psi.

Eyewash

  • Twin chrome-plated brass, soft flow, eyewash heads with automatic flow control, 0.5 in. (1.3cm) stay-open valve, and protective dust covers
  • Activated by large, stainless-steel push handle
  • Eyewash flow lasts approximately 15 minutes
Hose Spray
  • Yellow thermoplastic hose spray with handheld squeeze-type valve, full-size spray nozzle, and hose clamp measures 8 ft. long (2.4m)
  • Handle stays open after it's squeezed
  • All metal parts are chrome-plated
  • ABS plastic perforated disc sprayheads provide supplemental water to face and body
  • Flow maintained for approximately 3.5 minutes

After emergency use of portable fixture, further cleansing of injury should be administered at a conventional plumbed fixture. Portable eyewash units should be flushed, cleaned, and supplied with fresh water every 60 days.

Certifications

SEI certified to comply with ANSI™ Z358.1-2004.

Warranty and Services

One year

Specifications

Specifications

ANSI Z358.1-2004
8 ft. Drench hose, inspection tag, sign and instruction
Eyewash System
0.4 gpm
Stainless Steel, Chrome Plated Brass, Thermoplastic
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit