Pressurized Eyewash with Drench Hose

During an eye-related emergency, time is important. The Bradley Pressurized Eyewash with Drench Hose is a self-contained portable eyewash station that provides an immediate supply of flushing liquid.

 View more versions of this product

Catalog No. 19-120-2322

  Check Availability
Add to Cart

    Specifications

    Product Type Eyewash System
    Capacity (English) 1280 oz.
    Flow Rate 0.4 gpm
    Height (English) 39.75 in.
    Height (Metric) 100.96cm
    Weight (Metric) 39kg
    Capacity (Metric) 37854.11mL
    Capacity 1280 oz., 37854.11mL
    Certifications/Compliance ANSI Z358.1-2004
    Includes 8 ft. Drench hose, inspection tag, sign and instruction
    Material Stainless Steel, Chrome Plated Brass, Thermoplastic
    Weight (English) 86 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit