Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Stirring Rods

Pure PTFE rods are available either solid or with a milled steel core.

 View more versions of this product

Catalog No. 14-513-89


Add to cart

Description

Description

Pure PTFE rods are available either solid or with a milled steel core.

  • Solid rods have tapered ends
  • Steel-core rods can be bent into a permanent shape
  • Both types are inert, will not scratch, and can be used at temperatures up to 280°C (536°F)

Order Info

Solid PTFE rods measure approximately 0.3125 in. O.D. (8mm); steel-core rods, 0.75 in. O.D. (6mm).

Specifications

Specifications

12
8mm
PTFE (Polytetrafluoroethylene)
White
8 in.
Stirring Rod
203.2mm
ISO 9001:2008
0.31 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit