Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pure Low Density PTFE Thread Seal Tape

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

 View more versions of this product

Catalog No. 15-078-261



Add to cart

Description

Description

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

  • Quick, clean, economical sealing of metal pipes of all sizes
  • Reduced risk of cross-contamination common with liquids and paste sealants
  • Adapt any metal/plastic connection to ensure a proper seal
  • Fills any gaps in connection threading
  • Thickness: 3-3.5 mils
  • Temperature range: –190 to 370°C
  • Specific gravity range of tape –0.2g/cm3
  • Pressure (PSI) rating - Up to 30 bar
Specifications

Specifications

600 x 1 in.
Sealing tape
3 to 3.5 mil
600 in.
Sealing tape
370°C
0.5 in.
Up to 30 bars
–190 to 370°C
PTFE
3 to 3.5 mil
Up to 30 bars
–190°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit