Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pure Low Density PTFE Thread Seal Tape

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

Specifications

Thickness (Metric) 3 to 3.5 mil
Material PTFE
Maximum Pressure Up to 30 bars
Overall Length (English) 600 in.
Type Sealing tape
View More Specs

Products 2
Catalog Number Width (English) Price Quantity & Availability  
Catalog Number Width (English) Price Quantity & Availability  
15-078-260
View Documents
0.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
15-078-261
View Documents
0.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

  • Quick, clean, economical sealing of metal pipes of all sizes
  • Reduced risk of cross-contamination common with liquids and paste sealants
  • Adapt any metal/plastic connection to ensure a proper seal
  • Fills any gaps in connection threading
  • Thickness: 3-3.5 mils
  • Temperature range: –190 to 370°C
  • Specific gravity range of tape –0.2g/cm3
  • Pressure (PSI) rating - Up to 30 bar
Specifications

Specifications

3 to 3.5 mil
Up to 30 bars
Sealing tape
370°C
PTFE
600 in.
–190°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit