Fisherbrand™ PVC-Coated String Knit Gloves with Honeycomb Finish

Polyester shell dries quickly, making these gloves ideal for use in wet applications

 View more versions of this product

Catalog No. 19-816-799

  Check Availability
Add to Cart

    Specifications

    Cleaning Procedure Recommend washing gloves in tempered Water not exceeding 40°C, a mild commercial laundry soap or Detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold Water, hang dry
    Dimensions (L x W) 10.8 x 10.8 in. (27.5 x 27.5cm)
    Exterior Finish Seamless
    Glove Cuff Style Continuous knit
    Hem Color Black
    For Use With (Application) Glass, plywood and lumber handling and fishing
    Length (English) 10.8 in.
    Length (Metric) 27.5cm
    Liner Material Polyester
    Sterile Yes
    Material PVC
    Powdered Yes
    Size X-Large
    Width (English) 10.8 in.
    Width (Metric) 27.5cm
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit