Fisherbrand™ PVC-Coated String Knit Gloves with Honeycomb Finish

Polyester shell dries quickly, making these gloves ideal for use in wet applications

 View more versions of this product

Catalog No. 19-816-928

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10 x 10 in. (25.4 x 25.5cm)
    Exterior Finish Seamless
    Glove Cuff Style Continuous knit
    Hem Color Yellow
    For Use With (Application) Glass, plywood and lumber handling and fishing
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Liner Material Polyester
    Material PVC
    Size Medium
    Color Orange
    Cleaning Procedure Recommend washing gloves in tempered Water not exceeding 40°C, a mild commercial laundry soap or Detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold Water, hang dry
    Powdered Yes
    Sterile Yes
    Width (English) 10 in.
    Width (Metric) 25.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit