Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P5 Grade

Ideal for clarifying and removing particles of 1µm and larger, and in applications that do not require a low-ash or ashless paper

 View more versions of this product

Catalog No. 09-801AA


Add to cart

Description

Description

Ideal for clarifying and removing particles of 1µm and larger, and in applications that do not require a low-ash or ashless paper

  • Cellulose fiber papers
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 5–10µm
  • Medium porosity
  • Filtration Speed: Herzberg, 230 seconds
  • Flowrate: Slow—60mL/min.
  • Surface: Smooth

Not suitable for nitrogen analysis.

Applications:

General lab uses: clinical and spot testing, clarifying pharmaceuticals.

Specifications

Specifications

Pk. of 100
P5
General lab uses: clinical and spot testing, clarifying pharmaceuticals
5 to 10μm
Circle
2.5cm
Cellulose
Medium
Slow: 60mL/min.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit