Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P2 Grade

Ideal for clarifying and removing particles of 1µm and larger, and in applications that do not require a low-ash or ashless paper

 View more versions of this product

Catalog No. 09-803-5D

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Cellulose fiber papers
  • Available as circular, rectangular, and square sheets
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 1–5µm
  • Fine porosity
  • Filtration speed: Herzberg, 1400 sec.
  • Flowrate: Slow—5mL/min.
  • Surface: Smooth, dense texture
  • Not suitable for nitrogen analysis.

    Applications:

    Excellent retention. Suitable for finest particles or precipitates. Used for boiler water testing, pigment studies, analysis of zinc and titanium.

Specifications

Specifications

11cm
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
1 to 5μm
P2
Fine
Circle
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit