Learn More
Cytiva (Formerly GE Healthcare Life Sciences) Qualitative Grade Plain Filter Paper Circles and Sheets - P2 Grade
Ideal for clarifying and removing particles of 1µm and larger, and in applications that do not require a low-ash or ashless paper
$9.80 - $31.75
Specifications
Format | Circle |
---|---|
Grade | P2 |
Porosity | Fine |
For Use With (Application) | Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper |
Catalog Number | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (Metric) | Price | Quantity & Availability | ||||||
09-803-5A
|
5.5cm |
Pack of 100 for $9.80
|
|
09-803-5B
|
7cm |
Pack of 100 for $15.25
|
|
09-803-5E
|
12.5cm |
Pack of 100 for $24.25
|
|
09-803-5F
|
15.5cm |
Pack of 100 for $31.75
|
|
09-803-5C
|
9cm |
Pack of 100 for $16.50
|
|
Description
- Cellulose fiber papers
- Available as circular, rectangular, and square sheets
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 15µm
- Fine porosity
- Filtration speed: Herzberg, 1400 sec.
- Flowrate: Slow5mL/min.
- Surface: Smooth, dense texture
Not suitable for nitrogen analysis.
Applications:
Excellent retention. Suitable for finest particles or precipitates. Used for boiler water testing, pigment studies, analysis of zinc and titanium.
Specifications
Circle | |
P2 | |
Fine | |
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.