Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ R31B Series High Purity Low Flow Gas Regulators

Diaphragm-Sensed Dual-Stage High Purity regulators designed for analytical applications where a consistent outlet pressure and flow are desired

Supplier:  GENTEC™ R31BMKDIKC35011D

 View more versions of this product

Catalog No. 10-575-251


Add to Cart

Description

Description

  • Dual-stage configuration
  • Metal-to-metal Seal
  • Body port size: Diaphragm valve with 0.25 in. NPT (F)
  • 2 in. pressure ga.
Specifications

Specifications

Nickel-plated Brass
316L Stainless Steel
Cylinder, research laboratories, gas chromatography, process analyzers, petrochemical industry, power plant
2 in.
2 x 10-8 atm.cc/sec. He
350
Nickel-plated Brass
5
-40°F to +165°F
2 x 10-8 atm.cc/sec. heat inlet pressure: 1500 psi
3000 psi
No
PCTFE
1.82 kg
0.25 in. GENLOK
Gas Regulator
0.25 in.
5.08 cm
Diaphragm valve
ABS Plastic
250 psi
Dual
-40°C to +74°C
M
0 to 100 psi
Metal
4.03 lb.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit