Fisherbrand™ Rectangular Storage Boxes

Made from recyclable cardboard

 View more versions of this product

Catalog No. 14-101-D

  Check Availability
Add to Cart

    Specifications

    Height (English) 1.5 in.
    Height (Metric) 3.81cm
    Length (English) 3.63 in.
    Length (Metric) 9.22cm
    Width (English) 2.5 in.
    Width (Metric) 6.35cm
    Color White
    Dimensions (L x W x H) 3.63 x 2.5 x 1.5 in. (9.22 x 6.35 x 3.81cm)
    For Use With (Application) Store a variety of samples such as slides, cassettes, specimens and seeds
    Material Recyclable Cardboard
    Shape Rectangular
    Product Type Sliding Design Storage Box

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit