Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Red-Spirit Pocket Thermometers
Filled with kerosene and nontoxic red dye
Specifications
Immersion Type | Total |
---|---|
Length (English) Overall | 6 in. |
Length (Metric) Overall | 152 mm |
Catalog Number | Description | Price | Qty | Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Price | Qty | Availability | |||||
15-021C
|
N/A | Range: -30° to +120°F |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- With white back and permanently fused markings printed horizontally for easy reading
- Complete with protective metal case and pocket clip
Store in upright position to avoid column separation.
Specifications
Total | |
6 in. | |
152 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title