Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets
Provide fast, uniform flow times.
Requires : Cotton plugs
Description
Provide fast, uniform flow times.
- Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Order Info
Also available in economical bulk packs
Compliance
Calibrated “To Deliver/Blow Out.” Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.
Specifications
±0.02 mL | |
ASTM E1044-96 | |
Yes | |
Standard Pack | |
2 mL |
Yes | |
Borosilicate Glass | |
0.01 mL | |
Yellow | |
Serological Pipet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction