Fisherbrand™ Reusable CulturTek™ Volumetric Pipets Available on GSA/VA Contract for Federal Government customers only.

Large tip opening fills and drains quickly, speeds cell transfers

 View more versions of this product

Catalog No. 13-650-30A

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.1mL
    Color Code Blue
    Calibration To deliver
    Product Type Volumetric Pipet
    Graduation Color Amber
    Tip Type Reinforced
    Capacity 0.85 oz., 25mL
    Material Borosilicate Glass
    Disposable No
    Graduated Yes
    Capacity (Metric) 25mL
    Capacity (English) 0.85 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit