Learn More
Fisherbrand Reusable Glass Rim Top Culture Tubes
Uniform wall thickness for maximum heat transfer and chemical resistance
Description
- Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
- Fire-polished top rim
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Non-sterile | |
16mm | |
USP Type I, ASTM E 438 Type I, Class A | |
No Cap | |
16.2mm | |
150mm | |
Borosilicate Glass | |
23mL |
24mL | |
Yes | |
23mL | |
Rim Top | |
Clear | |
No | |
Cell Culture | |
White Ceramic Enamel Marking Spot |
Promotions
-
Fisherbrand
,
Fisher Scientific
Spend More, Get More on Fisherbrand Glassware
Get up to $250 in glassware at no additional cost with your qualifying Fisherbran Glassware purchase.: 06-30-2019
-
Save Over 90% on Tubes & Vials
Take advantage of amazing deals on tubes and vials while supplies last.: 12-31-2019
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.