Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Heavy-Wall Filter Flasks
SDP

Catalog No. p-3653785
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 L
Height (Metric):
16.3 cm
19 cm
23.8 cm
30 cm
38 cm
Graduation Range:
1000 to 4000 mL
150 to 500 mL
300 to 1000 mL
50 to 250 mL
600 to 2000 mL
Closure Size:
6
7
8
9
12

With heavier walls than standard Erlenmeyer flasks

 

  • Side tubulation Capacity scale
  • Designed to take 1 atmosphere of vacuum or 29 in. of mercury
  • Sizes 25 through 1000mL have side hose connection designed to accept 5/16 in. O.D. (0.3125) flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. O.D. tubing
  • Temperature range: 840°F (450°C) max. 

 

Compliance

  • ASTM E 1406, Type II, Class I

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E 1406, Type II, Class I
Diameter (English) Outer 6.6 in.
Diameter (Metric) Inner Tubing 0.96 cm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduation Range 600 to 2000 mL
Graduations 100 mL
Height (English) 11.8 in.
Height (Metric) 30 cm
No. per Case 1
Temperature Range (English) 840°F max.
Graduated Yes
Diameter (Metric) Outer 16.8 cm
Closure Size 9
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.