Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Heavy-Wall Filter Flasks
With heavier walls than standard Erlenmeyer flasks
Description
With heavier walls than standard Erlenmeyer flasks
- Side tubulation Capacity scale
- Designed to take 1 atmosphere of vacuum or 29 in. of mercury
- Sizes 25 through 1000mL have side hose connection designed to accept 5/16 in. O.D. (0.3125) flexible tubing
- Sizes 1000mL and larger accept 3/8 in. O.D. tubing
- Temperature range: 840°F (450°C) max.
Compliance
- ASTM E 1406, Type II, Class I
Specifications
ASTM E 1406, Type II, Class I | |
0.96 cm | |
Borosilicate Glass | |
250 mL | |
38 cm | |
Yes | |
20.8 cm |
8.18 in. | |
4 L | |
1000 to 4000 mL | |
14.96 in. | |
840°F max. | |
Class I | |
12 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction