Fisherbrand™ RFTCTEMP2000A-MP Wireless Thermocouple Temperature Datalogger

Wireless thermocouple datalogger with LCD display and audible alarms

 View more versions of this product

Catalog No. 15-060-123

  Check Availability
Add to Cart

Required Accessories : Fisherbrand Interface Cable Package for Data Loggers (Cat. No. 15-059-502).

    Specifications

    Battery Type 9V Lithium
    Battery Life 3 Years
    Data Memory 16128/Channel
    Product Type RFTCTemp Wireless Two-way Datalogger
    For Use With (Application) Clean rooms, oven temperature monitoring, laboratories and hospitals, medical and pharmaceutical, warehouse mapping, storage of perishable goods, chemical storage, incubator monitoring, refrigerator and freezers
    Display Type LCD
    Material ABS Plastic
    Temperature Resolution 0.01°C
    Temperature (Metric) Operating -20° to +60°C
    Temperature Sensor Semiconductor
    Weight (English) 4.1 oz.
    Weight (Metric) 0.25g
    Model RFTCTEMP2000A-MP
    Includes USB plug and NIST calibration certificate
    Calibration Digital calibration
    Certifications/Compliance NIST
    Alarm Types LED Indicator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit