Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RFTCTEMP2000A-MP Wireless Thermocouple Temperature Datalogger

Wireless thermocouple datalogger with LCD display and audible alarms

$371.50

Specifications

Alarm Types LED Indicator
Battery Life 3 Years
Battery Type 9V Lithium
Data Memory 16128/Channel
Calibration Digital calibration
View More Specs

Requires: Fisherbrand Interface Cable Package for Data Loggers (Cat. No. 15-059-502).


Products 2
Catalog Number Includes Price Quantity & Availability  
Catalog Number Includes Price Quantity & Availability  
15-060-300
View Documents
USB plug
Each for $371.50
Add to cart
 
15-060-123
View Documents
USB plug and NIST calibration certificate This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Thermocouple-based datalogger measures ambient temperatures, as well as remote temperature via a thermocouple (sold separately), making it ideal for monitoring perishable goods, vaccine storage, chemicals and more. Starting, stopping and downloading from the device are all performed wirelessly using the RFC1000 wireless transceiver, allowing you to spend less time maintaining the datalogger. Data can be provided in real time back to a central PC, or the device may be downloaded at period intervals.

The digital display provides the current reading for both channels. Minimum, maximum and average statistics are also provided for a convenient snapshot of the logged data. For instant, out of range notification, an audible buzzer as well as LED alarm notifies users when the temperature is above or below the user-specified alarm. This information may be programmed into the device, so it will only begin to log data to memory, once the temperature limit has been exceeded. The RFTCTemp2000A can be used as a single, wireless datalogging system, or expanded to a large-scale system, which can include hundreds of dataloggers measuring a number of areas (additional wireless loggers and transceivers may be required).

  • Wireless, two-way communication
  • Ambient and thermocouple temperature monitoring
  • View data in real-time
  • Field upgradeable
  • Audible and LED alarm indicators
  • Programmable trigger settings for applications in which logging is critical only above or below a certain temperature
  • Cumulative alarm delay
  • Fast installation; minimal long-term maintenance
  • Full communication from one PC
  • Time and money savings with battery management
  • Easily isolates critical data
  • Reduction of false alarms
  • Utilizes new MadgeTech Software, Version 4.0
  • Available with NIST traceable calibration certificate
General Specifications:
  • Reading Rate: One reading every second up to one every 24 hrs.
  • Memory: 16,128 per channel
  • LED Functionality: Green, blue, red lights indicate unit is logging; wireless mode; alarm condition
  • Wrap around: Yes
  • Start Modes: Immediate start
  • Calibration: Digital calibration through software
  • Calibration Date: automatically recorded within device
  • Battery: 9V lithium (included); user replaceable
  • Battery Life: 3-years typical; battery life indicator
  • Computer Interface: USB to mini USB; 250,000 baud for stand-alone operation or RFC1000 required for wireless operation
  • Software: XP SP3/Vista/Windows 7 (MadgeTech 4.0 only)
  • Operating Environment: -20°C to +60°C (-4°F to +140°F); 0 to 95% RH noncondensing
  • Dimensions: 3 x 3.5 x 0.95 in. (7.6 x 8.9 x 2.4cm)
Temperature:
  • Internal Channel Temperature Range: -20°C to +60°C (-4°F to +140°F)
  • Temperature Resolution: 0.1°C (0.18°F)
  • Calibrated Accuracy: ±0.10°C/±0.18°F (0°C to +55°C/32°F to 131°F )
  • Response Time: 10 minutes free air
Wireless:
  • RF Frequency: 2.45GHz IEEE 802.15.4 ultra-low power wireless transceiver w/ fully bi-directional communication
  • Band: ISM band 2.405-2.48 GHz
  • Maximum Output Power: +0dBm typical
  • Receiver Sensitivity (RFC1000): -95dBm typical
  • Range: 2000 ft. max. outdoors (line of sight unobstructed); 500 ft. max. indoors (typical urban)
MadgeTech Datalogger Software (Version 4.0)
  • Wireless logger support
  • Manage 100+ loggers simultaneously
  • Built-in database storage
  • Infinite graphing flexibility
  • Extensive alarming with SMS, email and more
  • Data can be viewed in graphical or tabular formats
  • Summary and statistics views are available for further analysis
  • Export to Excel™; data annotation; digital calibration and more

Clean Rooms, Oven Temperature Monitoring, Laboratories and Hospitals, Medical and Pharmaceutical, Warehouse mapping, Storage of Perishable Goods, Chemical Storage, Incubator Monitoring, Refrigerator and Freezers.

Specifications

Specifications

LED Indicator
9V Lithium
Digital calibration
LCD
ABS Plastic
0.01°C
4.1 oz.
3 Years
16128/Channel
RFTCTemp Wireless Two-way Datalogger
Clean rooms, oven temperature monitoring, laboratories and hospitals, medical and pharmaceutical, warehouse mapping, storage of perishable goods, chemical storage, incubator monitoring, refrigerator and freezers
RFTCTEMP2000A-MP
Semiconductor
0.25g
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit