Fisherbrand™ RNase Displace™ Decontaminant

Removes RNase and DNA contamination without a time-consuming autoclaving step

 View more versions of this product

Catalog No. 04-355-138

  Check Availability
Add to Cart

    Specifications

    Boiling Point >212°F
    Color Milky White
    Composition <1% Potassium Hydroxide
    Format Liquid
    Size 32 oz.
    Test Time 2 to 12 hr.
    For Use With (Application) All surfaces, including Glass, Plastic, Metal and Ceramic, removes DNase and DNA contamination without a time-consuming autoclaving step
    pH Range 13

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit